• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Lighting
  6. LED Lamp
  7. SIEMENS LED MODULE BLUE 3SU14011BB501AA0

SIEMENS LED MODULE BLUE 3SU14011BB501AA0

Led module

See technical information

References

Siemens:3SU1401-1BB50-1AA0
Rubix:161A2136
brand logo
brand logo

Product details : SIEMENS LED MODULE BLUE 3SU14011BB501AA0


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 7.34 excl. VAT
/ Each
£ 8.81 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

DRAPER 87761 10W LED FLOOD LIGHT (4XAA)FUSION LAMPS EDCMHTD150WW 150W RX7S D/ENDED CERAMIC M/H 300 (L)137 MMFUSION LAMPS EDCMHE70NW 70W E27 ELLIPTICAL CERAMIC M/H 42 (L)141 MM XCHALLENGER SECURITY PRODUCTS SLFLF50 6000LM LED SLIM LINE FDRAPER 87737 10W LED RECHARGE.FLOOD LIGHTFUSION LAMPS FC6ES/OP/D ESSENTIAL 6W ES DIMMABLE LED OPAL (L)11FUSION LAMPS FG9/2P ESSENTIAL 3W G9 LED 2 PACK 3000K (L)49 MM X (DIA)1FUSION LAMPS CRLED/R39 3W E14 LED R39 STYLE WARM WHITE (L)67 MM X (DIAFUSION LUMINAIRES DL4WLEDWW 4W 288MM LED LINK LIGHT WW (L)288 MM X (H)TAMLITE XCFC100NW XCITE 100W 4K SLIM FLOODLIGHTTAMLITE XCBH12CT XCITE 12W LED BULKHEAD - CC - 3K/4K/6K (DIA)330 MM XTAMLITE XCBH12CTHFS XCITE 12W LED BULKHEAD - CC -3K/4K/6K-HF (DIA)330FUSION LUMINAIRES DLSHIELD120 DELUCE SHIELD 120W LED ASYMETRIC FLOODLFUSION LAMPS CRLED/G45/SBC/DIM 5W SBC LED DIMMABLE GOLF BALL (CT (L)78FUSION LUMINAIRES FNCF6HO 55W 6FT LED HIGH OUTPUT NCF 4000K (L)1800 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap