References
Draper:08962
Rubix:381A7356
Manufacturer :08962
EAN:5059482039669
Product details : DRAPER 08962 110 VOLT BS 32AMP SITE SOCKET
This IP44 110V site socket conforms to the latest EN regulations. The spring-hinged lid protects the socket when not in use. The IP44 splashproof rating makes this socket ideal for use in a variety of outdoor environments, including marinas, campsites and on construction sites.
Technical specifications
Attributes
| Voltage | 130 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 5.99 excl. VAT
/ Each
£ 7.19 incl. VAT
- Delivery usually within ( 7 ) days

