Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torch consumables
Tungsten electrode
SPARTEX 879842 TRI-COMPOSITE LA15 LILAS BOX 10 %2 4 X 150 MM
SPARTEX 879842 TRI-COMPOSITE LA15 LILAS BOX 10 %2 4 X 150 MM
Tri composite tungsten electrode m3 / wg la15 (purple end)
References
spartex:
879842
rubix:
217A2455
ean:
3660338333323
Technical specifications
Material
Tri-composite tungsten
Nuance/shade
1.9
%
Diameter
2.4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 879842 TRI-COMPOSITE LA15 LILAS BOX 10 %2 4 X 150 MM
Tri-composite M3 / WG La15 tungsten electrodes. Length 150 mm. Case of 10 electrodes.
Technical specifications
Attributes
Material
Tri-composite tungsten
Nuance/shade
1.9
%
Diameter
2.4
mm
Length
150
mm
Colour
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.68
excl. VAT
/
Each
£
20.02
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
SPARTEX 879810 LANTHANE 1 5% WL15 GOLD BOX 10 %3 0 X 150 MM
PARWELD 1.0MM Z TUNGSTEN ELECTRODE ZIRCONIATED
SPARTEX 879837 LANTHANE 2 0% WL20 BLUE BOX 10 %3 0 X 150 MM
PARWELD 3.2MM 2% TUNGSTEN ELECTRODE 2% THORIATED 3.2
PARWELD 2.4MM Z TUNGSTEN ELECTRODE ZIRCONIATED
SPARTEX 879838 LANTHANE 2 0% WL20 BLUE BOX 10 %3 2 X 150 MM
SPARTEX 879826 PUR WP GREEN BOX 10 %1 0 X 150 MM
SPARTEX 879834 LANTHANE 2 0% WL20 BLUE BOX 10 %1 6 X 150 MM
PARWELD 32MM C TUNGSTEN ELECTRODE CERIATED 3.2MM
SPARTEX 879830 PUR WP GREEN BOX 10 %3 0 X 150 MM
0151574053 TUNGSTEN WL15 GOLD 3.2X175 MM
PARWELD 1.6MM 2% TUNGSTEN ELECTRODE 2% THORIATED 1.6
SPARTEX 879824 THORIE 2% WT20 RED BOX 10 %3 2 X 150 MM
SPARTEX 879827 PUR WP GREEN BOX 10 %1 6 X 150 MM
SPARTEX 879809 LANTHANE 1 5% WL15 GOLD BOX 10 %2 4 X 150 MM