SPARTEX 879817 CERIUM WC20 GREY BOX 10 %3 2 X 150 MM
Cerium tungsten electrode wc20 (grey end)
See technical informationSee documentsReferences
Spartex:879817
Rubix:217A2366
EAN:3660338333118
Documents
Product details : SPARTEX 879817 CERIUM WC20 GREY BOX 10 %3 2 X 150 MM
WC20 ceramic tungsten electrodes. Length 150 mm. Case of 10 electrodes.
Technical specifications
Attributes
| Material | tungsten cerium |
|---|---|
| Diameter | 3.2 mm |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 29.41 excl. VAT
/ Each
£ 35.29 incl. VAT
- Usually arrives within 14 working days

