References
Parweld:2.4MM C
Rubix:096072
EAN:5055365308266
Product details : PARWELD 2.4MM C 2.4MM X 150MM WELDING ELECTRODE - GREY
Strengths
For Use With AC/DC
BS EN 26848: 1991 (ISO6848:1984) Standard
Fine grain structure and annealling make them resistant to splitting and weld contamination
BS EN 26848: 1991 (ISO6848:1984) Standard
Fine grain structure and annealling make them resistant to splitting and weld contamination
Technical specifications
Attributes
| Material | 2% ceriated |
|---|---|
| Diameter | 2.4 mm |
Show UNSPSC/ECL@SS
£ 5.85 excl. VAT
/ Each
£ 7.02 incl. VAT
- In stock: Next day delivery

