Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(277)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torch consumables
Tungsten electrode
SPARTEX 879807 LANTHANE 1 5% WL15 GOLD BOX 10 %1 6 X 150 MM
SPARTEX 879807 LANTHANE 1 5% WL15 GOLD BOX 10 %1 6 X 150 MM
Lanthane 1.5% tungsten electrode wl15 (gold end)
References
spartex:
879807
rubix:
217A2393
ean:
3660338333026
Technical specifications
Material
Lanthanum tungsten
Nuance/shade
1.5
%
Diameter
1.6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 879807 LANTHANE 1 5% WL15 GOLD BOX 10 %1 6 X 150 MM
WL15 1.5% lanthanum tungsten electrodes. Length 150 mm. Case of 10 electrodes.
Technical specifications
Attributes
Material
Lanthanum tungsten
Nuance/shade
1.5
%
Diameter
1.6
mm
Length
150
mm
Colour
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.19
excl. VAT
/
Each
£
17.03
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
PARWELD 1.6MM Z TUNGSTEN ELECTRODE ZIRCONIATED
SPARTEX 879832 PUR WP GREEN BOX 10 %4 0 X 150 MM
SPARTEX 879820 THORIE 2% WT20 RED BOX 10 %1 6 X 150 MM
SPARTEX 879836 LANTHANE 2 0% WL20 BLUE BOX 10 %2 4 X 150 MM
SPARTEX 879829 PUR WP GREEN BOX 10 %2 4 X 150 MM
SPARTEX 879817 CERIUM WC20 GREY BOX 10 %3 2 X 150 MM
SPARTEX 879811 LANTHANE 1 5% WL15 GOLD BOX 10 %3 2 X 150 MM
PARWELD 2.4MM 2% TUNGSTEN ELECTRODE 2% THORIATED 2.4
SPARTEX 879840 TRI-COMPOSITE LA15 LILAS BOX 10 %1 6 X 150 MM
PARWELD 1.0MM Z TUNGSTEN ELECTRODE ZIRCONIATED
PARWELD 32MM C TUNGSTEN ELECTRODE CERIATED 3.2MM
SPARTEX 879834 LANTHANE 2 0% WL20 BLUE BOX 10 %1 6 X 150 MM
0151574053 TUNGSTEN WL15 GOLD 3.2X175 MM
SPARTEX 879815 CERIUM WC20 GREY BOX 10 %2 4 X 150 MM
SPARTEX 879810 LANTHANE 1 5% WL15 GOLD BOX 10 %3 0 X 150 MM