spartex:879838
rubix:217A2403
ean:3660338333293

- Material:tungsten lanthanum
- Diameter:3.2 mm
- Colour:blue
spartex:879813
rubix:217A2362
ean:3660338333071

- Material:tungsten cerium
- Diameter:1.6 mm
- Colour:grey
spartex:879824
rubix:217A2438
ean:3660338333170

- Material:tungsten
- Diameter:3.2 mm
- Colour:red
spartex:879828
rubix:217A2421
ean:3660338333200

- Material:pure tungsten
- Diameter:2 mm
- Colour:green
spartex:879807
rubix:217A2393
ean:3660338333026

- Material:lanthanum tungsten
- Diameter:1.6 mm
spartex:879842
rubix:217A2455
ean:3660338333323

- Material:tri-composite tungsten
- Diameter:2.4 mm
draper:15811
rubix:381A8355
manufacturer :15811
ean:5059482042683

- Material:tungsten ceriated (2% cerium oxide), thorium free
- Diameter:2.4 mm
- Colour:grey
draper:98448
rubix:382A9175
manufacturer :98448
ean:5010559984480

- Material:2% thoriated tungsten electrode (tungsten–thorium)
- Diameter:1.6 mm
- Colour:red
draper:15933
rubix:381A8367
manufacturer :15933
ean:5059482042706

- Material:0.9% zirconiated tungsten electrodes
- Diameter:2.4 mm
- Colour:white
draper:15861
rubix:381A8357
manufacturer :15861
ean:5059482042690

- Material:2% thoriated tungsten electrodes (tungsten–thorium)
- Diameter:2.4 mm
- Colour:red
parweld:2.4MM Z
rubix:096077
ean:5055365308341

- Material:0.9% zirconiated
- Diameter:2.4 mm
parweld:2.4MM C
rubix:096072
ean:5055365308266

- Material:2% ceriated
- Diameter:2.4 mm
parweld:1.6MM Z
rubix:096076
ean:5055365302677

- Material:0.9% zirconiated
- Diameter:1.6 mm
parweld:3.2MM 2%
rubix:096067
ean:5055365310344

- Material:2% thoriated
- Diameter:3.2 mm
parweld:3.2MM Z
rubix:096078
ean:5055365310443

- Material:0.9% zirconiated
- Diameter:3.2 mm
parweld:2.4MM 2%
rubix:096066
ean:5055365308242

- Material:2% thoriated
- Diameter:2.4 mm
parweld:1.6MM 2%
rubix:096065
ean:5055365302578

- Material:2% thoriated
- Diameter:1.6 mm
parweld:1.6MM C
rubix:096071
ean:5055365302592

- Material:2% ceriated
- Diameter:1.6 mm
parweld:1.0MM 2%
rubix:096064
ean:5055365302455

- Material:2% thoriated
- Diameter:1 mm
parweld:1.0MM Z
rubix:096075

- Material:0.9% zirconiated
- Diameter:1 mm
parweld:32MM C
rubix:096073
ean:5055365310368

- Material:2% ceriated
- Diameter:3.2 mm
draper:98447
rubix:382A9174
manufacturer :98447
ean:5010559984473

- Material:tungsten ceriated
- Diameter:1.6 mm
draper:98449
rubix:382A9176
manufacturer :98449
ean:5010559984497

- Material:zirconiated tungsten
- Diameter:1.6 mm
esab:0151574051
rubix:120A7282