PARWELD 3.2MM Z 3.2MM X 150MM WELDING ELECTRODE - WHITE

Tungsten Electrode

See technical information

References

Parweld:3.2MM Z
Rubix:096078
EAN:5055365310443
brand logo

Technical specifications

Material0.9% zirconiated
Diameter3.2 mm

Product details : PARWELD 3.2MM Z 3.2MM X 150MM WELDING ELECTRODE - WHITE


Strengths

For Use With AC
BS EN 26848: 1991 (ISO6848:1984) Standard
Fine grain structure and annealling make them resistant to splitting and weld contamination

Technical specifications


Attributes
Material0.9% zirconiated
Diameter3.2 mm
£ 8.11 excl. VAT
/ Each
£ 9.73 incl. VAT
  • In stock: Next day delivery