PARWELD 661200 200A CROCODILE EARTH CLAMP

200A Crocodile Earth Clamp

See technical information

References

Parweld:661200
Rubix:092231
brand logo

Technical specifications

Typecrocodile earth clamp
Max intensity200 A
See all Specifications

Product details : PARWELD 661200 200A CROCODILE EARTH CLAMP


Cable size : 25mm².
Maximum amps : 200A.
Duty cycle : 35%.

Technical specifications


Attributes
Typecrocodile earth clamp
Max intensity200 A
Cable diameter25 mm²
£ 2.23 excl. VAT
/ Each
£ 2.68 incl. VAT
  • In stock: Next day delivery