GEDORE ADJADENT TOOLTROLLEY 1580


Tool cart with 4 drawers - 1580

References
gedore:1580
rubix:124A9482
manufacturer :6627550
ean:4010886662755
brand logo
brand logo
Technical specifications
Number of drawers4
ColourBlue
Permissible load300 kg
See all Specifications

Product details : GEDORE ADJADENT TOOLTROLLEY 1580


Tool trolley with 4 drawers Body: Dimensions: H 930 x W 625 x D 400 mm Double sided metal shutters to secure the whole internal space Working platform with ABS top With handle for easy pushing, pulling and turning Side walls with Euro perforation 10 x 38 mm to fix hooks and tools All-round heel and impact protection for your safety Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue Drawers: Central locking with cylinder lock 4 wide drawers (W 480 x D 325 x H 45 mm), all drawers open either side 1 deep storage at base Ball-bearing guide rails, with middle and end catches Can be individually equipped with lengthwise and crosswise dividers (can be ordered individually) Load capacity per drawer 20 kg Sheet steel, corrosion resistant and scratch-proof powder-coated, GEDORE blue GEDORE Chassis Total load capacity 300 kg 2 high-performance wheels on roller bearings (fixed castors Ø 140 mm) 2 smooth running wheels on ball bearings (swivel castors Ø 100 mm), one with total brake The GEDORE trapezoidal axle construction secures smooth running, manoeuvrability and track-keeping also in case of maximum loads Accessories: 8 length- (LD) and 2 crosswise (CD) dividers from zinc-plated sheet steel Options: Can be equipped with GEDORE tool modules (1500 ES/1500 CT) Optionally extendable with GEDORE tool chest 1430 Special colours and designs available on request Delivery without tools and accessories

Technical specifications


Attributes
Logistic Weight40000 g
Number of drawers4
ColourBlue
Permissible load300 kg
Width625 mm
Depth400 mm
Height930 mm
Show UNSPSC/ECL@SS
£ 680.96 excl. VAT
/ Each
£ 817.15 incl. VAT
  • Usually arrives within 14 working days