References
SKF:BK 1212
Rubix:266A6223
Manufacturer :2025
EAN:7316570472639

Product details : SKF BK 1212 NEEDLE ROLLER BEARING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x18x18 mm |
|---|---|
| Logistic Weight | 10 g |
| Inner diameter | 12 mm |
| Outer diameter | 18 mm |
| Width | 12 mm |
| Sealing | open |
| Material | bearing steel |
| Reference speed | 16000 rpm |
| Basic dynamic load, radial - Cr | 6.27 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.22 excl. VAT
/ Each
£ 5.06 incl. VAT
- Usually arrives within 14 working days
