Drawn cup needle roller bearing closed end
Inner diameter | 30 mm |
---|---|
Outer diameter | 37 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x37x37 mm |
---|---|
Logistic Weight | 38 g |
Inner diameter | 30 mm |
Outer diameter | 37 mm |
Width | 16 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | BK |
Cage | Steel |
Reference speed | 6100 rpm |
Limit speed | 8600 rpm |
Basic static load, radial - C0r | 29000 N |
Basic dynamic load, radial - Cr | 17200 N |
Usually arrives within 14 working days