INA BK1414-RS-L271 DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearing closed end
See technical informationReferences
INA:BK1414-RS-L271
Rubix:133A4777
Manufacturer :0007075620968
EAN:4012802317497

Product details : INA BK1414-RS-L271 DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearings with closed end BK..-RS, lip seal on one side
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x20x20 mm |
|---|---|
| Logistic Weight | 13 g |
| Inner diameter | 14 mm |
| Outer diameter | 20 mm |
| Width | 14 mm |
| Sealing | open |
| Basic dynamic load, radial - Cr | 7100 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 18.86 excl. VAT
/ Each
£ 22.63 incl. VAT
- Delivery usually within ( 7 ) days
