NTN BK2220 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - BK2220
See technical informationSee documentsReferences
NTN:BK2220
Rubix:205A1831
EAN:4547359027532



Documents
Product details : NTN BK2220 NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, closed end
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x28x20 mm |
|---|---|
| Logistic Weight | 34 g |
| Inner diameter | 22 mm |
| Outer diameter | 28 mm |
| Width | 20 mm |
| Sealing | open |
| Material | steel |
| Basic dynamic load, radial - Cr | 17200 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.32 excl. VAT
/ Each
£ 3.98 incl. VAT
- Delivery usually within ( 3 ) days
