INA BK1015-B DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearing closed end
See technical informationReferences
INA:BK1015-B
Rubix:238A1490
Manufacturer :0050462970000
EAN:4054362032717

Product details : INA BK1015-B DRAWN CUP NEEDLE ROLLER BEARING CLOSED END
Drawn cup needle roller bearings with closed end BK, to DIN 618/ISO 3245
Strengths
Operating temperature up to + 140 °C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x14x14 mm |
|---|---|
| Logistic Weight | 6 g |
| Inner diameter | 10 mm |
| Outer diameter | 14 mm |
| Width | 15 mm |
| Sealing | open |
| Reference speed | 17000 rpm |
| Basic dynamic load, radial - Cr | 6800 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.02 excl. VAT
/ Each
£ 4.82 incl. VAT
- Usually arrives within 14 working days
