NTN BK1612 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - BK1612
See technical informationSee documentsReferences
NTN:BK1612
Rubix:205A1819
EAN:4547359027396



Documents
Product details : NTN BK1612 NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, closed end
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x12 mm |
|---|---|
| Logistic Weight | 18 g |
| Inner diameter | 16 mm |
| Outer diameter | 22 mm |
| Width | 12 mm |
| Sealing | open |
| Material | steel |
| Basic dynamic load, radial - Cr | 7750 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2.71 excl. VAT
/ Each
£ 3.25 incl. VAT
- Delivery usually within ( 3 ) days
