NTN BK1516 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - BK1516
See technical informationSee documentsReferences
NTN:BK1516
Rubix:205A1817
EAN:4547359027372



Documents
Product details : NTN BK1516 NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, closed end
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x21x16 mm |
|---|---|
| Logistic Weight | 21 g |
| Inner diameter | 15 mm |
| Outer diameter | 21 mm |
| Width | 16 mm |
| Sealing | open |
| Material | steel |
| Basic dynamic load, radial - Cr | 10700 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2.19 excl. VAT
/ Each
£ 2.63 incl. VAT
- Delivery usually within ( 3 ) days
