Drawn cup needle roller bearing closed end
Inner diameter | 7 mm |
---|---|
Outer diameter | 11 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x11x11 mm |
---|---|
Logistic Weight | 3 g |
Inner diameter | 7 mm |
Outer diameter | 11 mm |
Width | 9 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | BK |
Cage | Steel |
Reference speed | 24000 rpm |
Limit speed | 33000 rpm |
Basic static load, radial - C0r | 2950 N |
Basic dynamic load, radial - Cr | 3100 N |
Usually arrives within 14 working days