Drawn cup needle roller bearing closed end
Inner diameter | 22 mm |
---|---|
Outer diameter | 28 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x28x28 mm |
---|---|
Logistic Weight | 24 g |
Inner diameter | 22 mm |
Outer diameter | 28 mm |
Width | 16 mm |
Sealing | open |
Bearing Clearance | cn |
Series | bk..-a |
Cage | steel |
Reference speed | 8000 rpm |
Limit speed | 11700 rpm |
Basic static load, radial - C0r | 22100 N |
Basic dynamic load, radial - Cr | 13400 N |
Usually arrives within 14 working days