References
INA:BK1612-A
Rubix:202A1634
Manufacturer :0001770080000
EAN:4012802436556

Product details : BK1612 NEEDLE ROLLER BEARING
Drawn cup needle roller bearings with closed end BK, to DIN 618/ISO 3245
Strengths
Operating temperature up to + 140 °C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x22x22 mm |
|---|---|
| Logistic Weight | 14 g |
| Inner diameter | 16 mm |
| Outer diameter | 22 mm |
| Width | 12 mm |
| Sealing | open |
| Reference speed | 10900 rpm |
| Basic dynamic load, radial - Cr | 7600 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.71 excl. VAT
/ Each
£ 5.65 incl. VAT
- Delivery usually within ( 7 ) days
