NTN - Needle Roller Bearing - BK0609T2
Inner diameter | 6 mm |
---|---|
Outer diameter | 10 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 10x10x9 mm |
---|---|
Logistic Weight | 7 g |
Inner diameter | 6 mm |
Outer diameter | 10 mm |
Width | 9 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | HK |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 2280 N |
Basic dynamic load, radial - Cr | 2660 N |
Usually arrives within 14 working days