INA BK2538-ZW-A DRAWN CUP NEEDLE ROLLER BEARINGS WITH CLOSED END BK TO
Drawn cup needle roller bearing closed end
See technical informationReferences
INA:BK2538-ZW-A
Rubix:238A2923
Manufacturer :0001771210000
EAN:4054362033370

Product details : INA BK2538-ZW-A DRAWN CUP NEEDLE ROLLER BEARINGS WITH CLOSED END BK TO
Drawn cup needle roller bearings with closed end BK, to DIN 618/ISO 3245
Strengths
Operating temperature up to + 140 °C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x32x32 mm |
|---|---|
| Logistic Weight | 68 g |
| Inner diameter | 25 mm |
| Outer diameter | 32 mm |
| Width | 38 mm |
| Sealing | open |
| Reference speed | 6900 rpm |
| Basic dynamic load, radial - Cr | 34000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 9.48 excl. VAT
/ Each
£ 11.38 incl. VAT
- Delivery usually within ( 7 ) days
