References
INA:NK18/16-XL
Rubix:235A4614
Manufacturer :0507535090000
EAN:4012802297164

Product details : INA NK18/16-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
Needle roller bearings NK, light series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x26x26 mm |
|---|---|
| Logistic Weight | 25 g |
| Inner diameter | 18 mm |
| Outer diameter | 26 mm |
| Width | 16 mm |
| Series | nk..-xl |
| Material | steel |
| Cage | steel |
| Reference speed | 12900 rpm |
| Basic static load, radial - C0r | 16200 N |
| Basic dynamic load, radial - Cr | 14100 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 9.73 excl. VAT
/ Each
£ 11.68 incl. VAT
- In stock: Next day delivery
