References
INA:RNA4903-XL
Rubix:206A5577
Manufacturer :0506603300000
EAN:4012802193213

Product details : INA RNA4903-XL NEEDLE ROLLER BEARING
Radial roller bearing RNA..-XL
Radial roller bearing RNA..-XL
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x30x30 mm |
|---|---|
| Logistic Weight | 24 g |
| Inner diameter | 22 mm |
| Outer diameter | 30 mm |
| Width | 13 mm |
| Series | rna..-xl |
| Cage | steel |
| Reference speed | 10900 rpm |
| Basic static load, radial - C0r | 14600 N |
| Basic dynamic load, radial - Cr | 12400 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 13.85 excl. VAT
/ Each
£ 16.62 incl. VAT
- In stock: Next day delivery
