Drawn cup needle roller bearing open end
Inner diameter | 20 mm |
---|---|
Outer diameter | 26 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x26x26 mm |
---|---|
Logistic Weight | 25 g |
Inner diameter | 20 mm |
Outer diameter | 26 mm |
Width | 20 mm |
Bearing Clearance | cn |
Series | hk..-b |
Material | steel |
Cage | steel |
Reference speed | 8600 rpm |
Limit speed | 12700 rpm |
Basic static load, radial - C0r | 26000 N |
Basic dynamic load, radial - Cr | 15700 N |
Sealing | open |
In stock: Next day delivery