INA HK0810-B-L271 DRAWN CUP NEEDLE ROLLER BEARING OPEN END

Drawn cup needle roller bearing open end

See technical information
References
INA:HK0810-B-L271
Rubix:274A7708
Manufacturer :0011976570968
EAN:4054362387527
brand logo
Technical specifications
Inner diameter8 mm
Outer diameter12 mm
Width10 mm
See all Specifications

Product details : INA HK0810-B-L271 DRAWN CUP NEEDLE ROLLER BEARING OPEN END


Drawn cup needle roller bearings with open ends HK, to DIN 618/ISO 3245

Strengths

Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3300

Applications

Bearing with reduced radial volume.

Technical specifications


Attributes
Logistics dimensions (L x W x H)10x12x12 mm
Logistic Weight3 g
Inner diameter8 mm
Outer diameter12 mm
Width10 mm
Serieshk..-b
Materialsteel
Basic static load, radial - C0r3950 N
Basic dynamic load, radial - Cr3800 N
Sealingopen
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 2,820.00 excl. VAT
/ 1,000 pieces
£ 3,384.00 incl. VAT
  • Usually arrives within 14 working days