NTN - Needle Roller Bearing - K10X13X10T2
Inner diameter | 7 mm |
---|---|
Outer diameter | 10 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x10x10 mm |
---|---|
Logistic Weight | 6 g |
Inner diameter | 7 mm |
Outer diameter | 10 mm |
Width | 10 mm |
Bearing Clearance | cn |
Series | k |
Cage | polyamide |
Number of rows | 1 |
Standard | iso 15 |
Basic static load, radial - C0r | 3200 N |
Basic dynamic load, radial - Cr | 3400 N |
Usually arrives within 14 working days