NTN HMK2515C NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - HMK2515C
See technical informationSee documentsReferences
NTN:HMK2515C
Rubix:205A4234
EAN:4547359074130

Documents
Product details : NTN HMK2515C NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, opened end, heavy load
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 33x33x15 mm |
|---|---|
| Logistic Weight | 33 g |
| Inner diameter | 25 mm |
| Outer diameter | 33 mm |
| Width | 15 mm |
| Series | hk |
| Material | steel |
| Cage | steel |
| Sealing | open |
| Basic static load, radial - C0r | 19.9 N |
| Basic dynamic load, radial - Cr | 15.2 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2.92 excl. VAT
/ Each
£ 3.50 incl. VAT
- Usually arrives within 14 working days
