Drawn cup needle roller bearing open end
Inner diameter | 16 mm |
---|---|
Outer diameter | 22 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 16x22x22 mm |
---|---|
Logistic Weight | 14 g |
Inner diameter | 16 mm |
Outer diameter | 22 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | HK..-2RS |
Material | Steel |
Cage | Steel |
Sealing | Two rubber seals |
Limit speed | 9300 rpm |
Basic static load, radial - C0r | 9700 N |
Basic dynamic load, radial - Cr | 7600 N |
In stock: Next day delivery