INA NEEDLE ROLLR BEARING HK1212


Schaeffler Needle Sleeve

References
ina:HK1212
rubix:105A7515
brand logo
brand logo
Technical specifications
Inner diameter12 mm
Outer diameter18 mm
Width12 mm
See all Specifications

Product details : INA NEEDLE ROLLR BEARING HK1212


Drawn cup needle roller bearings are part of the group of radial needle roller bearings. These ready-to-fit bearing arrangement elements are rolling bearings with a very small radial section height. They comprise thin-walled, drawn outer cups and needle roller and cage assemblies which together form a complete unit. The cage guides the needle rollers parallel to the axis in pockets.

Strengths

Offer extremely high load carrying capacity

Applications

Compressors
Liquid and hydraulic pumps
Automotive suspensions and transmissions
Industrial gearboxes
Agricultural vehicles
Elevators and packaging systems
Heavy motorcycles
Machine tools
Textile machinery

Technical specifications


Attributes
Inner diameter12 mm
Outer diameter18 mm
Width12 mm
SeriesHK
Reference speed15500 rpm
Limit speed20000 rpm
StandardDIN 618/ISO 3245
Basic static load, radial - C0r7300 N
Basic dynamic load, radial - Cr6500 N
Show UNSPSC/ECL@SS
£ 8.17 excl. VAT
/ Each
£ 9.80 incl. VAT
  • Sold out