INA HK2010-B DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN ENDS HK TO DIN
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK2010-B
Rubix:235A4772
Manufacturer :0114074500000
EAN:4047643188425

Product details : INA HK2010-B DRAWN CUP NEEDLE ROLLER BEARINGS WITH OPEN ENDS HK TO DIN
Drawn cup needle roller bearings with open ends HK, to DIN 618/ISO 3245
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3300
DIN 618-1/ISO 3300
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x26x26 mm |
|---|---|
| Logistic Weight | 11 g |
| Inner diameter | 20 mm |
| Outer diameter | 26 mm |
| Width | 10 mm |
| Series | hk..-b |
| Reference speed | 9300 rpm |
| Basic static load, radial - C0r | 8200 N |
| Basic dynamic load, radial - Cr | 6400 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.01 excl. VAT
/ Each
£ 4.81 incl. VAT
- In stock: Next day delivery
