References
INA:NA4903-XL-C3
Rubix:274A7914
Manufacturer :0506595610030
EAN:4012802702231

Product details : INA NA4903-XL-C3 RADIAL ROLLER BEARING
Radial roller bearing NA..-XL
Strengths
Bearing with standard inner ring. Reduced radial clearance. X-Life (XL) series, optimized raceways. Higher load capacity and longer service life.
Technical specifications
Attributes
| Logistic Weight | 37 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 30 mm |
| Width | 13 mm |
| Series | na..-xl |
| Basic static load, radial - C0r | 14600 N |
| Basic dynamic load, radial - Cr | 12400 N |
| Sealing | open |
| Bearing Clearance | c3 |
Show UNSPSC/ECL@SS
£ 17.76 excl. VAT
/ Each
£ 21.31 incl. VAT
- Delivery usually within ( 7 ) days
