FAG K110X117X24-A/0-7 NEEDLE BEARING CAGE 6965876063
Needle roller cage assembly
See technical informationReferences
INA:K110X117X24-A/0-7
Rubix:229A1235
Manufacturer :0006965876063
EAN:4012802605853

Product details : FAG K110X117X24-A/0-7 NEEDLE BEARING CAGE 6965876063
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x117x117 mm |
|---|---|
| Logistic Weight | 156 g |
| Inner diameter | 110 mm |
| Outer diameter | 117 mm |
| Width | 24 mm |
| Series | k |
| Reference speed | 2850 rpm |
| Basic static load, radial - C0r | 158000 N |
| Basic dynamic load, radial - Cr | 56000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 76.77 excl. VAT
/ Each
£ 92.12 incl. VAT
- Usually arrives within 14 working days
