NTN - Needle Roller Bearing - HK1010
Inner diameter | 10 mm |
---|---|
Outer diameter | 14 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 14x14x10 mm |
---|---|
Logistic Weight | 8 g |
Inner diameter | 10 mm |
Outer diameter | 14 mm |
Width | 10 mm |
Bearing Clearance | cn |
Series | hk |
Material | steel |
Cage | steel |
Sealing | open |
Standard | iso 15 |
Basic static load, radial - C0r | 5.1 N |
Basic dynamic load, radial - Cr | 4.5 N |
In stock: Next day delivery