NTN K8X11X10T2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K10X13X10T2
See technical informationSee documentsReferences
NTN:K8X11X10T2
Rubix:205A4534
EAN:4547359094695



Documents
Product details : NTN K8X11X10T2 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 11x11x10 mm |
|---|---|
| Logistic Weight | 6 g |
| Inner diameter | 8 mm |
| Outer diameter | 11 mm |
| Width | 10 mm |
| Series | k |
| Cage | polyamide |
| Basic static load, radial - C0r | 4100 N |
| Basic dynamic load, radial - Cr | 4000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 1.46 excl. VAT
/ Each
£ 1.75 incl. VAT
- Delivery usually within ( 3 ) days
