References
Superseded Ref:NA4828
INA:NA4828-XL
Rubix:238A3767
Manufacturer :0507684920000
EAN:4012802844887

Product details : INA NA4828-XL NEEDLE ROLLER BEARING
Needle roller bearing NA. . -XL, single row, with inner ring, outer ring with 2 boards.
Needle roller bearing NA..-XL, single row, with inner ring, outer ring with 2 bords
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x175x175 mm |
|---|---|
| Logistic Weight | 1920 g |
| Inner diameter | 140 mm |
| Outer diameter | 175 mm |
| Width | 35 mm |
| Series | na48..-xl |
| Reference speed | 1870 rpm |
| Basic static load, radial - C0r | 325000 N |
| Basic dynamic load, radial - Cr | 136000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 354.51 excl. VAT
/ Each
£ 425.41 incl. VAT
- Delivery usually within ( 7 ) days
