Needle roller bearing
Inner diameter | 28 mm |
---|---|
Outer diameter | 45 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x45x45 mm |
---|---|
Logistic Weight | 182 g |
Inner diameter | 28 mm |
Outer diameter | 45 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | NA..-XL |
Cage | Other |
Reference speed | 7000 rpm |
Limit speed | 13600 rpm |
Basic static load, radial - C0r | 63000 N |
Basic dynamic load, radial - Cr | 45500 N |
Sealing | Open |
Usually arrives within 14 working days