References
Superseded Ref:NKS32
INA:NKS32-XL
Rubix:238A0932
Manufacturer :0507700120000
EAN:4054363051854

Product details : INA NKS32-XL NEEDLE ROLLER BEARINGS NKS HEAVY SERIES
Needle roller bearings NKS, heavy series
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x47x47 mm |
|---|---|
| Logistic Weight | 110 g |
| Inner diameter | 32 mm |
| Outer diameter | 47 mm |
| Width | 22 mm |
| Series | nks..-xl |
| Cage | steel |
| Reference speed | 8000 rpm |
| Basic static load, radial - C0r | 43500 N |
| Basic dynamic load, radial - Cr | 38000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 27.25 excl. VAT
/ Each
£ 32.70 incl. VAT
- Delivery usually within ( 7 ) days
