INA HN2020 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HN2020
Rubix:105A4450
Manufacturer :0000369940000
EAN:4054368285773

Product details : INA HN2020 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Needle roller bearings with drawn bearing cup and open ends HN, full complement needle roller set, to DIN 618-1/ISO 3245
Drawn cup needle roller bearings with open ends HN, full complement needle roller set
Technical specifications
Attributes
| Logistic Weight | 27,9 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 26 mm |
| Width | 20 mm |
| Series | hn |
| Reference speed | 6700 rpm |
| Basic static load, radial - C0r | 48000 N |
| Basic dynamic load, radial - Cr | 22400 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 551.25 excl. VAT
/ 45 pieces
£ 661.50 incl. VAT
- Delivery usually within ( 7 ) days
