NTN - Needle Roller Bearing - RNA4834
Inner diameter | 185 mm |
---|---|
Outer diameter | 215 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 215x215x45 mm |
---|---|
Logistic Weight | 2660 g |
Inner diameter | 185 mm |
Outer diameter | 215 mm |
Width | 45 mm |
Bearing Clearance | CN |
Series | NA4800 |
Cage | Steel |
Number of rows | 1 |
Sealing | Open |
Usually arrives within 14 working days