NTN NK9/12T2+1R6X9X12 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NK9/12T2+1R6X9X12
See technical informationReferences
NTN:NK9/12T2+1R6X9X12
Rubix:205A6132
EAN:4547359129564



Product details : NTN NK9/12T2+1R6X9X12 NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side plates, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x9x12 mm |
|---|---|
| Logistic Weight | 13 g |
| Inner diameter | 6 mm |
| Outer diameter | 16 mm |
| Width | 12 mm |
| Series | nk |
| Material | steel |
| Cage | polyamide |
| Number of rows | 1 |
| Basic static load, radial - C0r | 5000 N |
| Basic dynamic load, radial - Cr | 4550 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 6.14 excl. VAT
/ Each
£ 7.37 incl. VAT
- Delivery usually within ( 3 ) days
