Needle roller cage assembly
Inner diameter | 95 mm |
---|---|
Outer diameter | 103 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 30x103x103 mm |
---|---|
Logistic Weight | 195 g |
Inner diameter | 95 mm |
Outer diameter | 103 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | K |
Cage | Other |
Reference speed | 3150 rpm |
Limit speed | 4950 rpm |
Basic static load, radial - C0r | 180000 N |
Basic dynamic load, radial - Cr | 69000 N |
Usually arrives within 14 working days