NTN K25X31X21 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K25X31X21
See technical informationSee documentsReferences
NTN:K25X31X21
Rubix:205A4356
EAN:4547359093278



Documents
Product details : NTN K25X31X21 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x31x21 mm |
|---|---|
| Logistic Weight | 33 g |
| Inner diameter | 25 mm |
| Outer diameter | 31 mm |
| Width | 21 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 22500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.18 excl. VAT
/ Each
£ 5.02 incl. VAT
- Delivery usually within ( 3 ) days
