NTN HMK1512 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - HMK1512
See technical informationSee documentsReferences
NTN:HMK1512
Rubix:205A4205
EAN:4547359073461



Documents
Product details : NTN HMK1512 NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, opened end, heavy load
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x12 mm |
|---|---|
| Logistic Weight | 17 g |
| Inner diameter | 15 mm |
| Outer diameter | 22 mm |
| Width | 12 mm |
| Series | hk |
| Material | steel |
| Cage | steel |
| Sealing | open |
| Basic static load, radial - C0r | 8450 N |
| Basic dynamic load, radial - Cr | 7950 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2.47 excl. VAT
/ Each
£ 2.96 incl. VAT
- Delivery usually within ( 3 ) days
