NTN - Needle Roller Bearing - HK4520
Inner diameter | 45 mm |
---|---|
Outer diameter | 52 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 52x52x20 mm |
---|---|
Logistic Weight | 66 g |
Inner diameter | 45 mm |
Outer diameter | 52 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | HK |
Material | Steel |
Cage | Steel |
Sealing | Open |
Standard | ISO 15 |
Basic static load, radial - C0r | 59000 N |
Basic dynamic load, radial - Cr | 27600 N |
Usually arrives within 14 working days