INA K25X29X10-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly
See technical informationReferences
INA:K25X29X10-A/0-7
Rubix:104A1920
Manufacturer :0002849636063
EAN:4047643176828

Product details : INA K25X29X10-A/0-7 SINGLE ROW NEEDLE ROLLER CAGE ASSEMBLY
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x29x29 mm |
|---|---|
| Logistic Weight | 7 g |
| Inner diameter | 25 mm |
| Outer diameter | 29 mm |
| Width | 10 mm |
| Series | k |
| Cage | steel |
| Reference speed | 10200 rpm |
| Basic static load, radial - C0r | 15400 N |
| Basic dynamic load, radial - Cr | 9900 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 12.58 excl. VAT
/ Each
£ 15.10 incl. VAT
- Usually arrives within 14 working days
