Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Needle roller bearings
Needle roller bearing
INA ROLLER CLUTCH HF3520-L564
INA ROLLER CLUTCH HF3520-L564
Drawn cup roller clutch
References
ina:
HF3520-L564
rubix:
127A0805
manufacturer :
0013724590962
ean:
4012802370461
Technical specifications
Inner diameter
35
mm
Outer diameter
42
mm
Width
20
mm
See all Specifications
Product details
Technical specifications
Product details : INA ROLLER CLUTCH HF3520-L564
HF case free wheels, with steel springs
Drawn cup roller clutches HF, with steel springs
Technical specifications
Attributes
Logistic Weight
39,7
g
Inner diameter
35
mm
Outer diameter
42
mm
Width
20
mm
Bearing Clearance
cn
Series
hf
Material
steel
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.86
excl. VAT
/
Each
£
17.83
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
INA RNA4916-XL RADIAL ROLLER BEARING RNA..-XL
INA NEEDLE ROLLR BEARING NAO35X55X20
INA NA6916-ZW-XL NEEDLE ROLLER BEARINGS NA69..-ZW DIMENSION SERIES 69
INA NKIS40 NEEDLE ROLLER BEARING
SKF AXK5070 NEEDLE ROLLER BEARING
INA NEEDLE ROLLR BEARING HK1622-ZW
INA NK43/30-XL NEEDLE ROLLER BEARINGS NK LIGHT SERIES
NTN NA4903R NEEDLE ROLLER BEARING
NTN RNA0-45X62X40ZW NEEDLE ROLLER BEARING
SKF NEEDLE ROLLER BEARING NK 80/35
INA NA4903-XL RADIAL ROLLER BEARING NA..-XL
INA NA4905-2RSR-XL NEEDLE ROLLER BEARINGS NA49..-2RSR DIMENSION SERIES
INA NA4902-2RSR-XL NEEDLE ROLLER BEARINGS NA49..-2RSR DIMENSION SERIES
INA NEEDLE ROLLR BEARING HK1414-RS-L271
INA NA49/22-XL RADIAL ROLLER BEARING NA..-XL