INA HK1414-RS-L271 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK1414-RS-L271
Rubix:105A6178
Manufacturer :0007001690968
EAN:4054372504105

Product details : INA HK1414-RS-L271 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearings with open ends HK..-RS, lip seal on one side, to DIN 618
Drawn cup needle roller bearings with open ends HK..-RS, lip seal on one side, to DIN 618
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3290
DIN 618-1/ISO 3290
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 14x20x20 mm |
|---|---|
| Logistic Weight | 14 g |
| Inner diameter | 14 mm |
| Outer diameter | 20 mm |
| Width | 14 mm |
| Series | hk..-rs |
| Cage | steel |
| Basic static load, radial - C0r | 8500 N |
| Basic dynamic load, radial - Cr | 7100 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 11.75 excl. VAT
/ Each
£ 14.10 incl. VAT
- In stock: Next day delivery
