References
INA:HF1012-KF-L564
Rubix:274A7682
Manufacturer :0005001780962
EAN:4047643177313

Product details : INA HF1012-KF-L564 DRAWN CUP ROLLER CLUTCH
Drawn cup roller clutches HF..-KF, with plastic springs
Technical specifications
Attributes
| Logistic Weight | 4 g |
|---|---|
| Inner diameter | 10 mm |
| Outer diameter | 14 mm |
| Width | 12 mm |
| Series | hf..-kf |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.34 excl. VAT
/ Each
£ 10.01 incl. VAT
- Delivery usually within ( 7 ) days
