NTN NK85/35R+1R75X85X35 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NK85/35R+1R75X85X35
See technical informationReferences
NTN:NK85/35R+1R75X85X35
Rubix:205A6130
EAN:4547359129540



Product details : NTN NK85/35R+1R75X85X35 NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 105x105x35 mm |
|---|---|
| Logistic Weight | 956 g |
| Inner diameter | 75 mm |
| Outer diameter | 105 mm |
| Width | 35 mm |
| Series | nk |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 193000 N |
| Basic dynamic load, radial - Cr | 100000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 62.36 excl. VAT
/ Each
£ 74.83 incl. VAT
- Delivery usually within ( 3 ) days
